Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
146MT577 Intermatic Knobs, Stonedust White Knob Without Hold
146MT577 Intermatic Knobs, Stonedust White Knob Without Hold
Description
Stonedust White Knob Without Hold
Specifications
Specifications
| Manufacturer Part Number |
146MT577 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Knobs |
| Description |
Stonedust White Knob Without Hold For FF Series Timers - in.Din. Shaft (Replaces 146MT415A) |
| Type |
Pointer |
| Finish |
White |
| Pointer |
Yes |
| Comments |
Knob Without Hold For FF Series Timers - "D" Shaft (Replaces 146MT415A) |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.009 lbs |
146MT577
Intermatic Knobs