Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
231-111/026-000 Wago Plugs & Receptacles, 231 Series, 1-conductor female plug
231-111/026-000 Wago Plugs & Receptacles, 231 Series, 1-conductor female plug
Item Number
231-111/026-000
This item cannot be canceled or returned
Description
Plugs & Receptacles, 231 Series
- Universal Connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Integrated Test Ports
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
51116865 |
| Manufacturer |
Wago |
| Product Series |
231 |
| Family Series |
Wago Plugs & Receptacles, 231 Series |
| Description |
1-conductor female plug |
| Number of Contacts |
11 Pole |
| Connection Configuration |
Female |
| Size |
28-12 AWG |
| Current Rating |
15 A |
| Voltage |
300 V |
| Operating Temperature |
-60-85 °C |
| Material |
Copper Alloy |
| Finish |
Tin |
| Wire Size Range |
28-12 AWG |
| Enclosure |
None (Insert Only) |
| Approvals |
CB, CSA, UL, UR |
| Comments |
Universal Connection for all Conductor Types |
| Net Weight |
0.0436 lbs |
| Gross Weight |
0.044 lbs |
231-111/026-000
Wago Plugs & Receptacles, 231 Series