Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
235-726/331-000 Wago Terminal Blocks, 235 Series, Stackable 2-conductor PCB terminal b
235-726/331-000 Wago Terminal Blocks, 235 Series, Stackable 2-conductor PCB terminal b
Item Number
235-726/331-000
This item cannot be canceled or returned
Description
Terminal Blocks, 235 Series
Stackable 2-conductor PCB terminal b
- Low Profile PCB Terminal Strips
- Push‑In Termination
- Double Solder Pins
Specifications
Specifications
| Manufacturer Part Number |
51147635 |
| Manufacturer |
Wago |
| Product Series |
235 |
| Family Series |
Wago Terminal Blocks, 235 Series |
| Description |
Stackable 2-conductor PCB terminal b |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
1 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
7.5-7.62 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
24-18 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Orange |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UL |
| Comments |
2 Conductors per Pole |
| Net Weight |
0.0021 lbs |
| Gross Weight |
0.002 lbs |
235-726/331-000
Wago Terminal Blocks, 235 Series