Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
262-181 Wago Terminal Blocks, 262 Series, Space-saving, 2-cond. Ex e II end tb
262-181 Wago Terminal Blocks, 262 Series, Space-saving, 2-cond. Ex e II end tb
This item cannot be canceled or returned
Description
Terminal Blocks, 262 Series
Space-saving, 2-cond. Ex e II end tb
Specifications
Specifications
| Manufacturer Part Number |
51139856 |
| Manufacturer |
Wago |
| Product Series |
262 |
| Family Series |
Wago Terminal Blocks, 262 Series |
| Description |
Space-saving, 2-cond. Ex e II end tb |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
7 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
550 V |
| Color |
Light Gray |
| Wire Entry Position |
Top |
| Mounting |
Flange, Snap-In |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.0092 lbs |
| Gross Weight |
0.009 lbs |
262-181
Wago Terminal Blocks, 262 Series