Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
262-357 Wago Terminal Blocks, 262 Series, Space-saving, 4-conductor end tb
262-357 Wago Terminal Blocks, 262 Series, Space-saving, 4-conductor end tb
This item cannot be canceled or returned
Description
Terminal Blocks, 262 Series
Space-saving, 4-conductor end tb
Specifications
Specifications
| Manufacturer Part Number |
51139788 |
| Manufacturer |
Wago |
| Product Series |
262 |
| Family Series |
Wago Terminal Blocks, 262 Series |
| Description |
Space-saving, 4-conductor end tb |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
12 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
630 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
Flange, Snap-In |
| Sensor Block Indicator |
None |
| Approvals |
CSA, cURus |
| Partition |
No |
| Net Weight |
0.0151 lbs |
| Gross Weight |
0.015 lbs |
262-357
Wago Terminal Blocks, 262 Series