Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
282 Series Information
| Manufacturer Part Number | 51160751 |
|---|---|
| Manufacturer | Wago |
| Product Series | 282 |
| Family Series | Wago Terminal Blocks, 282 Series |
| Description | 2-conductor ground terminal block |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 8 mm |
| Wire Size Range | 10 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Partition | No |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.042 lbs |