282-141
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-141 Wago Terminal Blocks, 282 Series, Ground conductor disconnect tb

MFG Item Number
51184692

282-141 Wago Terminal Blocks, 282 Series, Ground conductor disconnect tb

MFG Item Number
51184692
Item Number
282-141
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-141
Ground conductor disconnect tb

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51184692
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description Ground conductor disconnect tb
Type Disconnect Block, Grounding Block
Number of Circuits 1
Spacing 16 mm
Wire Size Range 10 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Partition No
Net Weight 0.0999 lbs
Gross Weight 0.1 lbs