Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
282-607/999-950 Wago Terminal Blocks, 282 Series, 2-conductor ground terminal block
282-607/999-950 Wago Terminal Blocks, 282 Series, 2-conductor ground terminal block
Item Number
282-607/999-950
This item cannot be canceled or returned
Description
Terminal Blocks, 282 Series
2-conductor ground terminal block
Specifications
Specifications
| Manufacturer Part Number |
51163428 |
| Manufacturer |
Wago |
| Product Series |
282 |
| Family Series |
Wago Terminal Blocks, 282 Series |
| Description |
2-conductor ground terminal block |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.0419 lbs |
| Gross Weight |
0.042 lbs |
282-607/999-950
Wago Terminal Blocks, 282 Series