Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
282-841/049-000 Wago Terminal Blocks, 282 Series, 2-conductor through terminal block
282-841/049-000 Wago Terminal Blocks, 282 Series, 2-conductor through terminal block
Item Number
282-841/049-000
This item cannot be canceled or returned
Description
Terminal Blocks, 282 Series
2-conductor through terminal block
Specifications
Specifications
| Manufacturer Part Number |
51240072 |
| Manufacturer |
Wago |
| Product Series |
282 |
| Family Series |
Wago Terminal Blocks, 282 Series |
| Description |
2-conductor through terminal block |
| Type |
Standard Block |
| Number of Circuits |
2 |
| Spacing |
8 mm |
| Current Rating |
30 A |
| Wire Size Range |
10 AWG |
| IEC Voltage |
500 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.0454 lbs |
| Gross Weight |
0.045 lbs |
282-841/049-000
Wago Terminal Blocks, 282 Series