282-866
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-866

Wago Terminal Blocks, 282 Series

282-866

Wago Terminal Blocks, 282 Series
Screw-type through terminal block
Item Number
282-866
MFG Item Number
51126753
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-866
Screw-type through terminal block

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51126753
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description Screw-type through terminal block
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0803 lbs
Gross Weight 0.08 lbs