282-870
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-870 Wago Terminal Blocks, 282 Series, 3-conductor disconnect/test tb

MFG Item Number
51143243

282-870 Wago Terminal Blocks, 282 Series, 3-conductor disconnect/test tb

MFG Item Number
51143243
Item Number
282-870
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-870
3-conductor disconnect/test tb

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51143243
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 3-conductor disconnect/test tb
Type Disconnect Block
Number of Circuits 1
Spacing 8 mm
Current Rating 30 A
Wire Size Range 10 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals UR
Test Socket(s) Yes
Partition No
Net Weight 0.17 lbs
Gross Weight 0.103 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification