Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
282-993 Wago Terminal Blocks, 282 Series, 3-conductor through terminal block
282-993 Wago Terminal Blocks, 282 Series, 3-conductor through terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 282 Series
3-conductor through terminal block
Specifications
Specifications
| Manufacturer Part Number |
51120884 |
| Manufacturer |
Wago |
| Product Series |
282 |
| Family Series |
Wago Terminal Blocks, 282 Series |
| Description |
3-conductor through terminal block |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
40 A |
| UL Voltage |
600 V |
| Wire Size Range |
10 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
550 V |
| Color |
Light Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0473 lbs |
| Gross Weight |
0.047 lbs |
282-993
Wago Terminal Blocks, 282 Series