283-674
Wago Terminal Blocks, 283 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283-674 Wago Terminal Blocks, 283 Series, 3-conductor through terminal block

MFG Item Number
51133419

283-674 Wago Terminal Blocks, 283 Series, 3-conductor through terminal block

MFG Item Number
51133419
Item Number
283-674
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 283 Series
Item #
283-674
3-conductor through terminal block

283 Series Information

Specifications

Specifications
Manufacturer Part Number 51133419
Manufacturer Wago
Product Series 283
Family Series Wago Terminal Blocks, 283 Series
Description 3-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 70 A
UL Voltage 600 V
Wire Size Range 6 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0999 lbs
Gross Weight 0.1 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification