284-607
Wago Terminal Blocks, 284 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
284-607 Wago Terminal Blocks, 284 Series, 2-conductor ground terminal block
MFG Item Number
51160758

284-607 Wago Terminal Blocks, 284 Series, 2-conductor ground terminal block

MFG Item Number
51160758
Item Number
284-607
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 284 Series
Item #
284-607
2-conductor ground terminal block

284 Series Information

Specifications

Specifications
Manufacturer Part Number 51160758
Manufacturer Wago
Product Series 284
Family Series Wago Terminal Blocks, 284 Series
Description 2-conductor ground terminal block
Type Grounding Block
Spacing 10 mm
Wire Size Range 8 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.055 lbs
Gross Weight 0.06 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification
86401813
86401813
Murrplastik Wire Identification