Series Information
| Manufacturer Part Number | 50038008 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | BPS 34 S M 100 H, Bar code positioning system |
| Type | Bar Code Positioning System |
| Measurement Range | 0-10,000,000 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | PROFIBUS DP, RS 232 |
| Display Type | LED Indicator |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | -22-104 °F |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |