50128786

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128786 Leuze Sensors, DCR 200i Series, Sensor DCR 202i FIX-M1-102-R3-G

MFG Item Number
50128786

50128786 Leuze Sensors, DCR 200i Series, Sensor DCR 202i FIX-M1-102-R3-G

MFG Item Number
50128786
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DCR 200i Series
Item #
50128786
Sensor DCR 202i FIX-M1-102-R3-G

DCR 200i Series Information

  • Setup wizard intuitively guides you through the basic settings to speed up commissioning and avoid errors
  • Teach‑in function via buttons on the device for simple applications (90 % of all applications can be configured without a PC)
  • Configuration via a smartphone app
  • Integrated interfaces: Ethernet,RS 232/422
  • High reading performance through powerful LED illumination
  • Three optics models cover reading distances from approx. 40‑360 mm
  • With its modular design,the DCR 200i can be flexibly adapted to the respective requirements
  • Changeable polarization filter and diffusor foils help reduce interfering reflections
An integrated setup wizard simplifies commissioning of the camera‑based code reader for fast and easy 1D‑ and 2D‑code reading.Thanks to its modular design it offers an attractive price/performance ratio and guarantees a high reading performance even with demanding detection tasks.

Specifications

Specifications
Manufacturer Part Number 50128786
Manufacturer Leuze
Product Series DCR 200i
Family Series Leuze Sensors, DCR 200i Series
Description Sensor DCR 202i FIX-M1-102-R3-G
Type Stationary 2D-Code Reader
Light Source LED-Red
Code Type Aztec Code, Code 128, Code 32, Data Matrix, EAN 128, EAN 8/13, GS1, PDF417, PharmaCode, QR Code, UPC
Reading Distance 50-220 mm
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet, RS 232, RS 422
Number of Connections 2
Connection Type 12 Pin M12 Connector, 4 Pin M12 Connector
Display Type LED
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs