Series Information
| Manufacturer Part Number | 50129530 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | ODS10L1-25M.8/LAK-M12, Optical distance sensor |
| Type | Optical Distance Sensor |
| Measurement Range | 100-25,000 mm |
| Light Source | Laser-Red |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Interface Type | IO-Link |
| Connection Type | 5 Pin M12 Connector |
| Display Type | OLED |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -40-122 °F |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.21 lbs |