787-1668/000-054
Wago Circuit Breakers, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1668/000-054

Wago Circuit Breakers, 787 Series

787-1668/000-054

Wago Circuit Breakers, 787 Series
EPSITRON electronic circuit breaker,
Item Number
787-1668/000-054
MFG Item Number
60269139
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, 787 Series
Item #
787-1668/000-054
EPSITRON electronic circuit breaker,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Videos

Specifications

Specifications
Manufacturer Part Number 60269139
Manufacturer Wago
Product Series 787
Family Series Wago Circuit Breakers, 787 Series
Description EPSITRON electronic circuit breaker, 8-channel, 24 VDC, 2 a 10 A, signal contact
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 10 A, 2 A, 3 A, 4 A, 6 A, 8 A
Trip Current Adjustable
Number of Channels 8
Status Indicator LED
Signal Input Yes
Signal Output Yes
UL Standard 2367, 508
Approvals DNV
Comments UL 508 and UL 2367 (Pending)
Nominal Input Voltage 24 VDC
Gross Weight 0.97 lbs
Net Weight 0.9701 lbs