6636-4XSFW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6636-4XSFW

Eaton's B-Line series Wireway

6636-4XSFW

Eaton's B-Line series Wireway
Wireway, 6in.Hx6in.Wx36in.L, N4X, Hinged
Item Number
6636-4XSFW
MFG Item Number
78205113450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6636-4XSFW
Wireway, 6in.Hx6in.Wx36in.L, N4X, Hinged

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113450
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 6in.Hx6in.Wx36in.L, N4X, Hinged Screw Clamp Cover, Steel
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 36 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 17.468 lbs
Alternatives
1487D36SS
1487D36SS
Hammond Manufacturing Wireway, 1487SS Series