721-112/037-000
Wago Plugs & Receptacles, 721 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

721-112/037-000

Wago Plugs & Receptacles, 721 Series

721-112/037-000

Wago Plugs & Receptacles, 721 Series
1-conductor female plug
Item Number
721-112/037-000
MFG Item Number
51118203
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 721 Series
Item #
721-112/037-000
1-conductor female plug

721 Series Information

  • Horizontal or Vertical PCB Mounting
  • Pin Cross‑Section: 1 x 1 mm
  • 100 % Protected Against Mismating
  • With Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51118203
Manufacturer Wago
Product Series 721
Family Series Wago Plugs & Receptacles, 721 Series
Description 1-conductor female plug
Number of Contacts 12 Pole
Connection Configuration Female
Size 28-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-85 °C
Material Copper Alloy
Finish Tin
Wire Size Range 28-12 AWG
Enclosure None (Insert Only)
Approvals CSA, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0501 lbs
Gross Weight 0.05 lbs