Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
721-605/114-000 Wago Plugs & Receptacles, 721 Series, Male connector with snap-in flanges
721-605/114-000 Wago Plugs & Receptacles, 721 Series, Male connector with snap-in flanges
Item Number
721-605/114-000
This item cannot be canceled or returned
Description
Plugs & Receptacles, 721 Series
Male connector with snap-in flanges
- Horizontal or Vertical PCB Mounting
- Pin Cross‑Section: 1 x 1 mm
- 100 % Protected Against Mismating
- With Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
51244184 |
| Manufacturer |
Wago |
| Product Series |
721 |
| Family Series |
Wago Plugs & Receptacles, 721 Series |
| Description |
Male connector with snap-in flanges |
| Number of Contacts |
5 Pole |
| Connection Configuration |
Male |
| Size |
28-12 AWG |
| Current Rating |
15 A |
| Voltage |
300 V |
| Operating Temperature |
-60-100 °C |
| Material |
Electrolytic Copper |
| Finish |
Tin |
| Wire Size Range |
28-12 AWG |
| Enclosure |
None (Insert Only) |
| Approvals |
CB, CSA |
| Comments |
Universal Connection for all Conductor Types |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.022 lbs |
721-605/114-000
Wago Plugs & Receptacles, 721 Series