Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 746 Series
746-2312
Wago Terminal Blocks, 746 Series
2-conductor PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 746 Series
2-conductor PCB terminal block
- Two Conductor Terminal Strips with Screwdriver Actuation and Cage Clamp Connection
- Double Entries for Supply and Power Distribution
- 600 V UL per UL 1059
- Push‑In Termination of Solid and Ferruled Conductors
Specifications
Specifications
| Manufacturer Part Number |
7462312 |
| Manufacturer |
Wago |
| Product Series |
746 |
| Family Series |
Wago Terminal Blocks, 746 Series |
| Description |
2-conductor PCB terminal block |
| Number of Levels |
2 |
| Connection Type |
Spring Clamp |
| Number of Poles |
12 |
| Connection Actuation |
Tool |
| Pin Spacing |
7.5 mm |
| Length |
4.4 mm |
| UL Voltage |
600 VAC |
| Current Rating |
50 A |
| CSA Voltage |
600 VAC |
| Wire Size Range |
20-8 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
UL |
| Comments |
2 Conductors per Pole |
| Net Weight |
0.2038 lbs |
| Gross Weight |
0.204 lbs |
746-2312
Wago Terminal Blocks, 746 Series