Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-375 Wago I/O Modules, Fieldbus Coupler PROFINET IO; 3rd

MFG Item Number
7500375

750-375 Wago I/O Modules, Fieldbus Coupler PROFINET IO; 3rd

MFG Item Number
7500375
Item Number
750-375
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-375
Fieldbus Coupler PROFINET IO; 3rd

Series Information

Specifications

Specifications
Manufacturer Part Number 7500375
Manufacturer Wago
Family Series Wago I/O Modules
Description Fieldbus Coupler PROFINET IO; 3rd Generation; Advanced; light gray
Communication PROFINET IO
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.405 lbs
Gross Weight 0.334 lbs