Series Information
| Manufacturer Part Number | 7500377 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | FC PROFINET |
| Communication | PROFINET IO |
| Connection Type | Spring Clamp |
| Device Type | Fieldbus Coupler |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.2361 lbs |
| Gross Weight | 0.236 lbs |