Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
753-436 Wago I/O Modules, 753 Series, 8DI
753-436 Wago I/O Modules, 753 Series, 8DI
This item cannot be canceled or returned
Description
- 8 Channels with a Width of 12mm
- Short‑Circuit Protected Outputs
- Electrically Isolated Field and System Levels
Specifications
Specifications
| Manufacturer Part Number |
7530436 |
| Manufacturer |
Wago |
| Product Series |
753 |
| Family Series |
Wago I/O Modules, 753 Series |
| Description |
8DI |
| Number of Circuits |
8 |
| Color |
Gray |
| Input Voltage |
4-32 VDC |
| Input Current |
2.8 mA |
| Output Voltage |
5 VDC |
| Max Output Current |
13 mA |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.087 lbs |
753-436
Wago I/O Modules, 753 Series