753-530

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-530 Wago I/O Modules, 753 Series, 8-channel digital output; 24 VDC;

MFG Item Number
51199693

753-530 Wago I/O Modules, 753 Series, 8-channel digital output; 24 VDC;

MFG Item Number
51199693
Item Number
753-530
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 753 Series
Item #
753-530
8-channel digital output; 24 VDC;

753 Series Information

  • 8 Channels with a Width of 12mm
  • Short‑Circuit Protected Outputs
  • Electrically Isolated Field and System Levels

Specifications

Specifications
Manufacturer Part Number 51199693
Manufacturer Wago
Product Series 753
Family Series Wago I/O Modules, 753 Series
Description 8-channel digital output; 24 VDC; 0.5 A; light gray
Number of Circuits 8
Color Gray
Input Voltage 24 VDC
Output Voltage 24 VDC
Max Output Current 0.5 A
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.0916 lbs
Gross Weight 0.092 lbs