Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-104/000-006

Wago Terminals

769-104/000-006

Wago Terminals
1-conductor female plug
Item Number
769-104/000-006
MFG Item Number
51192906
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
769-104/000-006
1-conductor female plug

Series Information

Specifications

Specifications
Manufacturer Part Number 51192906
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug
Number of Ports 4
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Blue
Approvals CCA, CSA, UL
Net Weight 0.0286 lbs
Gross Weight 0.029 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification