787-1685
Wago Power Supplies, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1685 Wago Power Supplies, 787 Series, EPSITRON redundancy module, 24 VDC,

MFG Item Number
60318580

787-1685 Wago Power Supplies, 787 Series, EPSITRON redundancy module, 24 VDC,

MFG Item Number
60318580
Item Number
787-1685
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 787 Series
Item #
787-1685
EPSITRON redundancy module, 24 VDC,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60318580
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Description EPSITRON redundancy module, 24 VDC, 20 A
Number of Inputs 2
Nominal Input Voltage 24 V
Input Voltage 10-36 VDC
Max Output Current 40 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals CE, UL
Net Weight 0.835 lbs
Gross Weight 0.992 lbs