811-420
Wago Terminal Blocks, 811 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

811-420 Wago Terminal Blocks, 811 Series, Fuse terminal block

MFG Item Number
8110420

811-420 Wago Terminal Blocks, 811 Series, Fuse terminal block

MFG Item Number
8110420
Item Number
811-420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 811 Series
Item #
811-420
Fuse terminal block

811 Series Information

Specifications

Specifications
Manufacturer Part Number 8110420
Manufacturer Wago
Product Series 811
Family Series Wago Terminal Blocks, 811 Series
Description Fuse terminal block
Type Fuse Holder Block
Number of Circuits 1
Spacing 17.5 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 6 AWG
CSA Voltage 600 V
Color Light Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, UL
Net Weight 0.0024 lbs
Gross Weight 0.002 lbs
Alternatives
USM2
USM2
Mersen Fuseblocks & Holders, USM Series
57050002
57050002
Socomec Fuseblocks & Holders, RM CC Series
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series
6SC30A2C
6SC30A2C
Marathon Special Products Fuseblocks & Holders, CC Series
CHCC2DU
CHCC2DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series