831-3205/1020-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-3205/1020-004

Wago Terminals

831-3205/1020-004

Wago Terminals
Plug
Item Number
831-3205/1020-004
MFG Item Number
60310407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
831-3205/1020-004
Plug

Series Information

Specifications

Specifications
Manufacturer Part Number 60310407
Manufacturer Wago
Family Series Wago Terminals
Description Plug
Number of Ports 5
Wire Size Range 20-8 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 400 V
Color Black
Maximum Temperature 185 °F
Approvals CCA, UL
Net Weight 0.1524 lbs
Gross Weight 0.152 lbs