OT25FT3
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OT25FT3 ABB Disconnect Switches, SWITCHLINE Series, ROTARY DISCONNECT, 480VAC, WITH
MFG Item Number
OT25FT3

OT25FT3 ABB Disconnect Switches, SWITCHLINE Series, ROTARY DISCONNECT, 480VAC, WITH

MFG Item Number
OT25FT3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT25FT3
ROTARY DISCONNECT, 480VAC, WITH

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT25FT3
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description 3-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included
Poles 3
Current Rating 25 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Door
Fusible No
Net Weight 0.2866 lbs
Gross Weight 0.243 lbs