857-358

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-358

Wago Relays, 857 Series

857-358

Wago Relays, 857 Series
Socket with miniature switch. rel.
Item Number
857-358
MFG Item Number
60276429
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-358
Socket with miniature switch. rel.

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 60276429
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Socket with miniature switch. rel.
Coil Voltage 184-253 VAC, 184-253 VDC
Contacts SPDT
Mounting DIN Rail
Termination Socket
Enclosure Plastic
Number of Connections 5
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Tin Oxide
Nominal Coil Voltage 240 VAC, 250 VDC
Current Rating 6 A
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals UL
Net Weight 0.0706 lbs
Gross Weight 0.071 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification