857-368/006-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-368/006-000

Wago Relays, 857 Series

857-368/006-000

Wago Relays, 857 Series
Socket with miniature switch. rel.
Item Number
857-368/006-000
MFG Item Number
51292315
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-368/006-000
Socket with miniature switch. rel.

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 51292315
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Socket with miniature switch. rel.
Coil Voltage 230 VAC
Contacts SPDT
Mounting DIN Rail
Termination Cage Clamp
Enclosure Plastic
Number of Connections 5
Status Indicator Yes
Push-to-Test No
Diode Yes
Material Gold Plated, Silver Nickel
Nominal Coil Voltage 240 VAC
Current Rating 6 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Location Yes
Safety Guided Yes
Comments IP20
Approvals CE
Net Weight 0.0694 lbs
Gross Weight 0.069 lbs