857-704

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-704 Wago Relays, 857 Series, SSRDC 24V, gray

MFG Item Number
60313029

857-704 Wago Relays, 857 Series, SSRDC 24V, gray

MFG Item Number
60313029
Item Number
857-704
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-704
SSRDC 24V, gray

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 60313029
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description SSRDC 24V, gray
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 0-10 VDC, 16.8-30 VDC, 24 VDC
Input Polarity DC
Output Voltage 0-48 VDC
Nominal Output Voltage 24 VDC
Current Rating 0.1 A
Termination Spring Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.065 lbs
Gross Weight 0.068 lbs