Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
869-357 Wago Terminal Blocks, 869 Series, End terminal block
869-357 Wago Terminal Blocks, 869 Series, End terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 869 Series
Specifications
Specifications
| Manufacturer Part Number |
51129073 |
| Manufacturer |
Wago |
| Product Series |
869 |
| Family Series |
Wago Terminal Blocks, 869 Series |
| Description |
End terminal block |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
500 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
Flange, Snap-In |
| Sensor Block Indicator |
None |
| Approvals |
UR |
| Partition |
No |
| Net Weight |
0.0088 lbs |
| Gross Weight |
0.009 lbs |
869-357
Wago Terminal Blocks, 869 Series