Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-AU4A0250AAA Yaskawa Drives, A1000 Series, Drive, AC, 150HP, 480V, 3PH, 216A,
MFG Item Number
CIMR-AU4A0250AAA
CIMR-AU4A0250AAA Yaskawa Drives, A1000 Series, Drive, AC, 150HP, 480V, 3PH, 216A,
MFG Item Number
CIMR-AU4A0250AAA
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 150HP, 480V, 3PH, 216A,
All Purpose Drive Open/Closed Loop Vector 3/4~1000 HP 208V/240V/480V/575V 3PH IP20/NEMA 1 The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.
Specifications
Specifications
Manufacturer Part Number
CIMR-AU4A0250AAA
Manufacturer
Yaskawa
Product Series
A1000
Family Series
Yaskawa Drives, A1000 Series
Description
Drive, AC, 150HP, 480V, 3PH, 216A, CT, 200HP, 250A, VT, 31.5in.Hx19.69in.Wx13.78in.D
Phase
3
HP (Constant Torque Rating)
150 hp
HP (Variable Torque Rating)
200 hp
Amps (Constant Torque Rating)
216 A
Amps (Variable Torque Rating)
250 A
Brake
DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
Motor Control-Max Level
Closed Loop Vector for Permanent Magnet
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Enclosure
Protected Chassis
Protection Rating
IP00
Dynamic Braking
Optional (External)
Height
31.5 "
Width
19.69 "
Depth
13.78 "
Net Weight
238 lbs
Gross Weight
238 lbs
CIMR-AU4A0250AAA
Yaskawa Drives, A1000 Series