Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FD019-SA Eaton's Crouse-Hinds series Electrical Boxes, Blank Series, Device Box, Deep, Aluminum
FD019-SA Eaton's Crouse-Hinds series Electrical Boxes, Blank Series, Device Box, Deep, Aluminum
This item cannot be canceled or returned
Description
Electrical Boxes, Blank Series
Device Box, Deep, Aluminum
Blank Boxes for Custom/Special Arrangements Thick Walled Bodies for Drilling/Tapping Available in Single or Multi‑Gang Configurations Shallow or Deep Bodies Available See Catalog for Detailed Ordering Information Blank cast device boxes from Crouse‑Hinds are designed for use where special arrangements of conduit hubs or entrances are required. The cast, thick walled bodies can hold up to drilling/tapping and are made from Feraloy® iron alloy (copper free aluminum available for select models) and have cast mounting lugs at diagonally opposite corners. An internal green ground screw is provided standard with all boxes. A wide selection of standard surface or flush covers are also available to finish your installation.
UL/CSA Approved Internal Ground Screw Included Cast Mounting Lugs at Diagonally Opposite Corners
Specifications
Specifications
Product Series
Blank
Manufacturer Part Number
FD019-SA
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, Blank Series
Description
Device Box, Deep, Aluminum
Style
FD
Number of Gangs
1
Number of Hubs
0
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Grounding
Yes
Composition
Aluminum
Protection Rating
Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location
No
Approvals
CSA, UL
Comments
Blank body for custom drilling/tapping. See catalog for detailed ordering information.
Net Weight
0 lbs
Gross Weight
0 lbs
FD019-SA
Eaton's Crouse-Hinds series Electrical Boxes, Blank Series