FD039
Eaton's Crouse-Hinds series Electrical Boxes, Blank Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD039 Eaton's Crouse-Hinds series Electrical Boxes, Blank Series, THREE GNG DEEP CAST DEVICE BX BLANK BODY

MFG Item Number
FD039

FD039 Eaton's Crouse-Hinds series Electrical Boxes, Blank Series, THREE GNG DEEP CAST DEVICE BX BLANK BODY

MFG Item Number
FD039
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Blank Series
Item #
FD039
THREE GNG DEEP CAST DEVICE BX BLANK BODY

Blank Series Information

  • Blank Boxes for Custom/Special Arrangements
  • Thick Walled Bodies for Drilling/Tapping
  • Available in Single or Multi‑Gang Configurations
  • Shallow or Deep Bodies Available
  • See Catalog for Detailed Ordering Information
Blank cast device boxes from Crouse‑Hinds are designed for use where special arrangements of conduit hubs or entrances are required. The cast, thick walled bodies can hold up to drilling/tapping and are made from Feraloy® iron alloy (copper free aluminum available for select models) and have cast mounting lugs at diagonally opposite corners. An internal green ground screw is provided standard with all boxes. A wide selection of standard surface or flush covers are also available to finish your installation.
  • UL/CSA Approved
  • Internal Ground Screw Included
  • Cast Mounting Lugs at Diagonally Opposite Corners

Specifications

Specifications
Product Series Blank
Manufacturer Part Number FD039
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Boxes, Blank Series
Description Eaton Crouse-Hinds series Condulet FD blank device box, Deep, Feraloy iron alloy, Three-gang
Style FD
Number of Gangs 3
Number of Hubs 0
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Grounding Yes
Composition Iron Alloy
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA, UL
Comments Blank body for custom drilling/tapping. See catalog for detailed ordering information.
Net Weight 11.2 lbs
Gross Weight 11.2 lbs