Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series
FSS23
Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series
3/4 FS/FD 3 GANG CAST DEVICE BX
This item cannot be canceled or returned
Description
Electrical Boxes, CONDULET Series
3/4 FS/FD 3 GANG CAST DEVICE BX
CONDULET Series Information
Compatible with Rigid and Intermediate Conduit For Indoor/Outdoor Use (with Gasketed Covers) Threaded Hubs in 1/2, 3/4, and 1 Inch Sizes Various Hub/Gang Configurations Available Shallow or Deep Bodies Available Condulet® series cast device boxes from Crouse‑Hinds can be installed in Rigid or IMC conduit systems, and are used to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps, or to allow access to the conduit system for future changes. These boxes are constructed from Feraloy™ iron alloy (copper free aluminum available for some models), include an internal green ground screw, and are available in shallow or deep body styles.
UL/CSA Approved Internal Ground Screw Included
Specifications
Specifications
Product Series
CONDULET
Manufacturer Part Number
FSS23
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series
Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Three-gang, S shape, 3/4
Style
FSS
Number of Gangs
3
Hub Size
3/4 "
Number of Hubs
3
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Grounding
Yes
Composition
Iron Alloy
Protection Rating
Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location
No
Approvals
CSA, UL
Net Weight
4.3 lbs
Gross Weight
4.3 lbs
FSS23
Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series