GE1A Series Information
| Manufacturer Part Number | GE1A-B10HA110 |
|---|---|
| Manufacturer | IDEC |
| Product Series | GE1A |
| Family Series | IDEC Relays, GE1A Series |
| Description | Time Delay Relay, SPDT+Inst SPDT, 0.1 Min-10 Hour |
| Operation | On Delay |
| Contacts | SPDT (Timed), SPDT (Inst) |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 Min-10 Hrs |
| Max Time | 10 Hrs |
| Coil Voltage | 110-120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Contact Rating | 5 A |
| Termination | 8 Pin |
| Approvals | CE, cUL, UL |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.25 lbs |