GT3F-2AD24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT3F-2AD24 IDEC Relays, GT3F Series, Time Delay Relay, DPDT, 24VDC/DC

MFG Item Number
GT3F-2AD24

GT3F-2AD24 IDEC Relays, GT3F Series, Time Delay Relay, DPDT, 24VDC/DC

MFG Item Number
GT3F-2AD24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GT3F Series
Item #
GT3F-2AD24
Time Delay Relay, DPDT, 24VDC/DC

GT3F Series Information

  • True OFF‑Delay
  • 0.1 ~ 600 Seconds
  • Delayed SPDT or Delayed DPDT
  • 8 Pin Termination
  • UL; cUL; CE Approvals
IDEC GT3F Series timing relays feature "true" power OFF‑delay up to 10 Minutes, with no external control switch necessary. These devices are also available with reset inputs.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.40% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Manufacturer Part Number GT3F-2AD24
Manufacturer IDEC
Product Series GT3F
Family Series IDEC Relays, GT3F Series
Description Time Delay Relay, DPDT, 24VDC/DC 8-PIN Circular Base 0.05Sec-600Sec
Operation Off Delay, True Off Delay
Contacts DPDT
Mounting Panel, Socket
Status Indicator LED
Timing Range 0.1-600 s
Max Time 600 s
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Contact Rating 3 A
Termination 8 Pin
Approvals CE, cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.205 lbs
Alternatives
GT3F-2EAD24
GT3F-2EAD24
IDEC Relays, GT3F Series