Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW21 Wiegmann Wireway, N12 FEED THRU WIREWAY 2.5X2.5X12 CS -GR

MFG Item Number
JW21

JW21 Wiegmann Wireway, N12 FEED THRU WIREWAY 2.5X2.5X12 CS -GR

MFG Item Number
JW21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JW21
N12 FEED THRU WIREWAY 2.5X2.5X12 CS -GR

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JW21
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through Wireway 2.5X2.5X12 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 12 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
1487B12
1487B12
Hammond Manufacturing Wireway, 1487 Series