N412363008C
Wiegmann Enclosures, N412-C Ultimate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412363008C Wiegmann Enclosures, N412-C Ultimate Series, N412 SGL DR WALL MNT ULTM 36X30X8 CS-GRY

MFG Item Number
N412363008C

N412363008C Wiegmann Enclosures, N412-C Ultimate Series, N412 SGL DR WALL MNT ULTM 36X30X8 CS-GRY

MFG Item Number
N412363008C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-C Ultimate Series
Item #
N412363008C
N412 SGL DR WALL MNT ULTM 36X30X8 CS-GRY

N412-C Ultimate Series Information

  • Nema Types 4, 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Removable Hinge Door
N412C ULTIMATE Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish compliment any high tech electronic equipment.

  • Mounting Holes on Back
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Print Pocket Provided
  • Optional Back Panel


Videos

Specifications

Specifications
Manufacturer Part Number N412363008C
Manufacturer Wiegmann
Product Series N412-C Ultimate
Family Series Wiegmann Enclosures, N412-C Ultimate Series
Description N412 Single Door Wall-Mount Ultimate 36X30X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 81 lbs
Gross Weight 81 lbs
Alternatives
EN4SD36308GY
EN4SD36308GY
Hammond Manufacturing Enclosures, Eclipse Series
N412363010C
N412363010C
Wiegmann Enclosures, N412-C Ultimate Series