Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RB Series Information
| Manufacturer Part Number | RB100-75 |
|---|---|
| Manufacturer | Appleton |
| Product Series | RB |
| Family Series | Appleton Fittings, RB Series |
| Description | Reducing Bushing, Size: 1 X 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 1203, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065 |
| Connection Type | Male/Female |
| External Thread | 1 NPT |
| Internal Thread | 3/4 NPT |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Comments | Explosionproof, Dust-Ignitionproof |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.08 lbs |