2007-8821
Wago Terminal Blocks, 2007 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2007-8821

Wago Terminal Blocks, 2007 Series

2007-8821

Wago Terminal Blocks, 2007 Series
2-conductor disconnect/test tb
Item Number
2007-8821
MFG Item Number
51299488
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2007 Series
Item #
2007-8821
2-conductor disconnect/test tb

2007 Series Information

Specifications

Specifications
Manufacturer Part Number 51299488
Manufacturer Wago
Product Series 2007
Family Series Wago Terminal Blocks, 2007 Series
Description 2-conductor disconnect/test tb
Type Disconnect Block
Spacing 8 mm
Current Rating 30 A
UL Voltage 300 V
Wire Size Range 8 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0612 lbs
Gross Weight 0.061 lbs
Alternatives
86401030
86401030
Murrplastik Wire Identification