2010-1207
Wago Terminal Blocks, 2010 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2010-1207 Wago Terminal Blocks, 2010 Series, TOPJOBS ground terminal block, rail
MFG Item Number
20101207

2010-1207 Wago Terminal Blocks, 2010 Series, TOPJOBS ground terminal block, rail

MFG Item Number
20101207
Item Number
2010-1207
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2010 Series
Item #
2010-1207
TOPJOBS ground terminal block, rail

2010 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20101207
Manufacturer Wago
Product Series 2010
Family Series Wago Terminal Blocks, 2010 Series
Description TOPJOBS ground terminal block, rail mount, 2-conductor, 10 mm wide, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 10 mm
Current Rating 65 A
UL Voltage 600 V
Wire Size Range 6 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0664 lbs
Gross Weight 0.066 lbs
Alternatives
86401031
86401031
Murrplastik Wire Identification