Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2010-1307 Wago Terminal Blocks, 2010 Series, TOPJOBS ground terminal block, rail
2010-1307 Wago Terminal Blocks, 2010 Series, TOPJOBS ground terminal block, rail
Description
Terminal Blocks, 2010 Series
TOPJOBS ground terminal block, rail
Specifications
Specifications
| Manufacturer Part Number |
20101307 |
| Manufacturer |
Wago |
| Product Series |
2010 |
| Family Series |
Wago Terminal Blocks, 2010 Series |
| Description |
TOPJOBS ground terminal block, rail mount, 3-conductor, 10 mm wide, green-yellow |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
10 mm |
| Current Rating |
65 A |
| UL Voltage |
600 V |
| Wire Size Range |
6 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.079 lbs |
2010-1307
Wago Terminal Blocks, 2010 Series