Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
270-572/281-434 Wago Terminal Blocks, Actuator LED terminal block, red
270-572/281-434 Wago Terminal Blocks, Actuator LED terminal block, red
Item Number
270-572/281-434
This item cannot be canceled or returned
Description
Actuator LED terminal block, red
Specifications
Specifications
| Manufacturer Part Number |
51244705 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
Actuator LED terminal block, red LED, for PNP (high side) switching actuators, 24 VDC, rail mount, |
| Type |
Indicator Block |
| Number of Circuits |
3 |
| Spacing |
5 mm |
| UL Voltage |
24 V |
| Wire Size Range |
12 AWG |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0221 lbs |
| Gross Weight |
0.022 lbs |
270-572/281-434
Wago Terminal Blocks