Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281-634/281-413 Wago Terminal Blocks, 281 Series, Double-deck LED terminal block
281-634/281-413 Wago Terminal Blocks, 281 Series, Double-deck LED terminal block
Item Number
281-634/281-413
This item cannot be canceled or returned
Description
Terminal Blocks, 281 Series
Double-deck LED terminal block
Specifications
Specifications
| Manufacturer Part Number |
51179673 |
| Manufacturer |
Wago |
| Product Series |
281 |
| Family Series |
Wago Terminal Blocks, 281 Series |
| Description |
Double-deck LED terminal block |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
0.025 A |
| Wire Size Range |
12 AWG |
| IEC Voltage |
24 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Red 24 V LED |
| Partition |
No |
| Net Weight |
0.0316 lbs |
| Gross Weight |
0.032 lbs |
281-634/281-413
Wago Terminal Blocks, 281 Series