281-635/281-491
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-635/281-491

Wago Terminal Blocks, 281 Series

281-635/281-491

Wago Terminal Blocks, 281 Series
Double-deck diode terminal block
Item Number
281-635/281-491
MFG Item Number
51168591
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-635/281-491
Double-deck diode terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51168591
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description Double-deck diode terminal block
Type Double-Deck Block
Number of Circuits 2
Spacing 6 mm
Current Rating 0.5 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0314 lbs
Gross Weight 0.031 lbs